Beli alat vakum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Rotary Vacuum Pump
    Mulai

    Rp58.999.900

    PISCO Rotary Vacuum Pump
    Deskripsi:
    High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)
    atribut:
    • Operating Temperature Range: (Indoor) 5 to 40°C
    • Cycle: 50/60Hz
  2. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  3. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  4. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  5. NITTO KOHKI Vacuum Pump
    Mulai

    Rp729.900

    NITTO KOHKI Vacuum Pump
    Deskripsi:
    UseableSolder suction, screw, screw suction
  6. NITTO KOHKI DC Driven Vacuum Pump
    Mulai

    Rp4.699.900

    NITTO KOHKI DC Driven Vacuum Pump
    atribut:
    • Insulation class: Equivalent to type A
    • Rating Time: Continuous
    • Lead Length (mm): 300 +/- 20
    • Mounting Dimensions (mm): 76x70
    • Service Life (hour): (MTTF)10000
  7. GAST Rotary Vacuum Pump 3LBA Series Model (Pompa Vakum)
    Mulai

    Rp56.999.900

    GAST Rotary Vacuum Pump 3LBA Series Model (Pompa Vakum)
    Deskripsi:
    Compact, rugged, and durable design the 3L piston features oil-less operation, piston ring design that provides consistent flows throughout the service life of the unit, and high torque motors. Built to last, the 3L also features corrosion resistant internal components, easily replaceable wear items and proprietary Teflon filled piston rings, help to maximize uptime and minimize downtime.
    atribut:
    • Type Item: Rotary
    • Thermal Protection: Yes
    • Duty Cycle (%): 100
    • Maximum Pressure (psi): 50
  8. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  9. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

Daftar Harga alat vakum Terbaru October 2026
PISCO Rotary Vacuum PumpRp58.999.900
JTC Vacuum Pump (Pompa Vakum)Rp9.299.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
KRISBOW Pompa VakumRp2.799.900
NITTO KOHKI Vacuum PumpRp729.900
NITTO KOHKI DC Driven Vacuum PumpRp4.699.900
Sato VAC Option for Direct Connection Oil Rotary Vacuum Pump (Lambda) (Pompa Vakum)Rp3.099.900
NITTO KOHKI Rinicon Vacuum PumpRp7.399.900
AS ONE Vacuum Pump Oil-Free (Also Used As Compressor) (Pompa Vakum)Rp18.999.900
NITTO KOHKI DC Drive Diaphragm Type Vacuum Pump / Compressor Sharing TypeRp549.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)